Shop All Curtain Walls
Zipwall
Reusable Barrier
Mfr # ZS5
Zoro # G411320626
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 9 ft
- Width 5 ft
- Includes Carry Bag, Clamp
- For Use With Zipwall Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZS5
- Zoro # G411320626
- UPC # 641877700589
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 9 ft |
Width | 5 ft |
Details
Item | Reusable Barrier |
Color | White |
Includes | Carry Bag, Clamp |
For Use With | Zipwall Poles |
Product Type | Reusable Barrier |
Closure Type | Zipper |
Material | Fabric |
Description
Reusable Barrier, Material Fabric, Height 9 ft, Width 5 ft, Color White, Includes Carry Bag, Clamp, For Use With Zipwall Poles, Closure Type Zipper, Product Type Reusable Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 5 ft Fiberglass Stepladder (36605)
- ZORO SELECT Wheel Chock, 7 In W x 7 3/4 In H, Black (1GUL4)
- DAYTON Pneumatic Wheel 16 In. (MH26Y46301G)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- ZIPWALL ZipWall Side Pack Kit, With 3 Rail Bar (SDPK)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- Zipwall Dock Gates & Doors