Shop All Curtain Walls
Zipwall
Reusable Barrier
Mfr # ZS10D
Zoro # G311320672
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 10 ft
- Width 9 ft
- Includes Carry Bag, Clamp
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZS10D
- Zoro # G311320672
- UPC # 641877700626
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 9 ft |
Details
Item | Reusable Barrier |
Color | White |
Includes | Carry Bag, Clamp |
Closure Type | Zipper |
Product Type | Reusable Barrier |
Material | Fabric |
For Use With | Zipwall Poles |
Description
Reusable Barrier, Material Fabric, Height 10 ft, Width 9 ft, Color White, Includes Carry Bag, Clamp, For Use With Zipwall Poles, Closure Type Zipper, Product Type Reusable Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10 (MB401024)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- DAYTON Quick-Install Trolley, 10,000 lb. (25K808)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK)B)
- ZIPWALL Dust Barrier Door, Clear, 5 Ft x 8-1/2 Ft (ZDC)
- ZIPWALL ZipWall Side Clamp, PK2 (SC2)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- ZIPWALL Dust Barrier System, H to 12Ft, 12Ft Poles (SLP2)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- Zipwall Curtain Walls