Shop All Curtain Walls
Zipwall
Magnetic Door, For Steel Frames, 3ft x 7ft
Mfr # M3070
Zoro # G4350780
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With Steel Frames
- Product Type Door
- Closure Type Zipper
- Number of Closures Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # M3070
- Zoro # G4350780
- UPC # 641877700350
- Country of Origin China
- Category Curtain Walls
Dimensions
Pocket Height | 12.5 in |
Closure Length | 7 5/32 ft |
Pocket Width | 10 in |
Details
Item | Magnetic Door |
Color | White |
For Use With | Steel Frames |
Product Type | Door |
Closure Type | Zipper |
Number of Closures Included | 1 |
Pocket Included | Yes |
Description
Magnetic Door, Material Plastic, Height 7.2 ft, Closure Length 7 5/32 ft, Width 3 1/4 ft, Color White, Includes (4) 40 ft Magnetic Side Strips, 41.5 ft Magnetic Header Strip, 7 ft 2 in � 3 ft 4 in Door Panel, For Use With Steel Frames, Closure Type Zipper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- GLEASON INDUSTRIAL PRD 1000LB BLK Hand Truck (49977)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL Dust Barrier Pole Set, 4 Ft 7 In to 12 Ft (SLP6)
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- Zipwall Dock Gates & Doors