Shop All Curtain Walls
This Product is Discontinued
Zipwall
Heavy Duty Zipper Knife Cutter, 3 In (Discontinued)
Mfr # HDZK
Zoro # G4959394
This Product is Discontinued
Key Features
- Color Red
- Height 3"
- Construction Plastic
- For Use With ZipWall Heavy Duty Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zipwall
- MFR # HDZK
- Zoro # G4959394
- UPC # 641877309119
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 3" |
Details
Item | ZipperKnife(TM) Plastic Sheeting Cutter |
Color | Red |
Construction | Plastic |
For Use With | ZipWall Heavy Duty Zipper |
Description
ZipperKnife(TM) Plastic Sheeting Cutter, Height 3 In., Color Red, For Use With ZipWall Heavy Duty Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.