Shop All Curtain Walls
Zipwall
Head and Non Skid Plate, White, 8 in. L
Mfr # EPH1
Zoro # G4013978
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue,Red,White
- Length 8"
- Height 14"
- Construction Plastic
- Includes One Edge Drop Ceiling Head and One Non Skid Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # EPH1
- Zoro # G4013978
- UPC # 641877202311
- Country of Origin United States
- Category Curtain Walls
Dimensions
Length | 8" |
Height | 14" |
Details
Item | Head and Non Skid Plate |
Color | Blue,Red,White |
Construction | Plastic |
Includes | One Edge Drop Ceiling Head and One Non Skid Plate |
For Use With | ZipWall Spring-Loaded Poles |
Product Type | Non-Skid Plate |
Description
Head and Non Skid Plate, Material Plastic, Height 14 in, Length 8 in, Width 1 in, Color Tan/Blue, Includes Head, Non-Skid Plate, For Use With ZipWall Spring-Loaded Poles, Product Type Non-Skid Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30719)
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- LIFT-ALL Round Sling, Endless, Yellow (EN90X15)
- ALLEGRO INDUSTRIES Manhole Shield (9401-12)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- ZIPWALL Dust Barrier Pole Set, 4 Ft 7 In to 12 Ft (SLP6)
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H (SPN)
- TARPS NOW Floor Mount Curved Track 24" Radius (TRACK-CFT)
- Zipwall Dock Gates & Doors