Shop All Curtain Walls
Zipwall
Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In.
Mfr # SLD
Zoro # G4013987
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 5-3/4"
- Height 2-1/8"
- Construction Plastic
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # SLD
- Zoro # G4013987
- UPC # 641877202304
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 5-3/4" |
Height | 2-1/8" |
Width | 4 in |
Details
Item | Extending Adaptor |
Color | Red |
Construction | Plastic |
Includes | One FoamRail Slide Extending Adaptor |
For Use With | New FoamRail Span Tapeless Seal |
Material | Plastic |
Product Type | Extending Adaptor |
Description
Extending Adaptor, Material Plastic, Height 4 in, Length 6 in, Width 4 in, Color Red, For Use With New FoamRail Span Tapeless Seal, Product Type Extending Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 38in H (EPT6W24486PU95)
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. (1DKH6)
- BISON LIFTING EQUIPMENT 5 Ton Plain Trolley, 3.94" - 7.09" (PT050)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- ZIPWALL Rail Crossbars, 4 ft. 1/4 in H, White, PK2 (FR2)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- ZIPWALL Dust Barrier System, H to 12Ft, 12Ft Poles (SLP2)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- Zipwall Curtain Walls