Shop All Curtain Walls
Zipwall
Dust Barrier System Kit, 12 ft. H, Black
Mfr # ZWTK
Zoro # G9869660
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 ft.
- Length 16 ft.
- Construction Nylon
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZWTK
- Zoro # G9869660
- UPC # 641877700053
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 12 ft. |
Length | 16 ft. |
Width | 12 in |
Maximum Extension Height | 60 in |
Details
Item | Dust Barrier Toolkit |
Color | Black |
Construction | Nylon |
Includes | (5) ZipWall 12 ft Spring Loaded Poles, (6) Foam Rail Span Adjustable Tapeless Seals, Foam Rail Tapeless Seal 2-Pack, (4) Wall Mounts, (5) Heads and Non Skid Plates, (5) Grip Disk Non Slip Pads, (2) Floor Adaptors, ZipWall Heavy Duty Zipper 2-Pack, Zip Door Standard Door Kit, (2) Edge Heads and Non Skid Plates, Zip Fast Reusable Barrier Panel Multi Pack, and Carry Bags |
For Use With | Zipwall Toolkit |
Material | Metal |
Product Type | Telescoping Pole |
Pole Type | Telescoping |
Description
Dust Barrier Toolkit, Material Metal, Maximum Extension Height 60 in, Width 12 in, Color Black, Includes (2) Edge Heads and Non Skid Plates, (2) Floor Adaptors, (4) Wall Mounts, (5) Grip Disk Non Slip Pads, (5) Heads and Non Skid Plates, (5) Zipwall 12 ft Spring Loaded Poles, (6) Foam Rail Span Adjustable Tapeless Seals, Carry Bags, Foam Rail Tapeless Seal 2-Pack, Zip Door Standard Door Kit, Zip Fast Reusable Barrier Panel Multi Pack, Zipwall Heavy Duty Zipper 2-Pack, ZipWall Double-Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Wheel, 5/16" Bore, 4"x1-1/4", PK2 (W-326-ASLC)
- BIL-JAX Pro-Jax - Walkboard - Expanded Steel - 6' L (0127-113)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- A-SAFE Rack Leg Protector, Yellow, 3/8in. Thick (P-03-01-0026)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft (M3070)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- ZIPWALL ZipWall Carry Bag, Polyester (CB1)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10314)
- Zipwall Curtain Walls