Shop All Curtain Walls
Zipwall
Dust Barrier System, 30ftLx12ftH, Silver
Mfr # SLP4
Zoro # G0331241
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 12 ft
- Length 30 ft
- Construction Anodized Aluminum With Polycarbonate
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # SLP4
- Zoro # G0331241
- UPC # 641877103038
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 12 ft |
Length | 30 ft |
Width | 3 1/2 in |
Length (Straight Wireway) | 30 ft |
Minimum Extension Height | 4.58 ft |
Maximum Extension Height | 12 ft |
Details
Item | Dust Barrier System |
Color | Silver |
Construction | Anodized Aluminum With Polycarbonate |
Includes | (4) Spring-Loaded Poles With Parts, (2) Standard Zippers and (1) Carry Bag |
Material | Stainless Steel |
Features | Innovative Non-Skid and Non-Marking Head and Plate, Spring Loaded, Strong and Lightweight |
For Use With | Dust Barrier |
Locking Mechanism | Twist to Lock |
Application | Dust Barrier |
Product Type | Telescoping Pole |
Pole Type | Telescoping |
Description
Dust Barrier System, Material Stainless Steel, Maximum Extension Height 12 ft, Minimum Extension Height 4.58 ft, Width 3 1/2 in, Color Black/Red/Silver, Includes Carry Bag, (2) Standard Zippers, (4) Spring-Loaded Poles with Parts, For Use With Dust Barrier, Application Dust Barrier, Features Innovative Non-Skid and Non-Marking Head and Plate, Spring Loaded, Strong and Lightweight, Height 12 ft, Locking Mechanism Twist to Lock, Pole Type Telescoping, Product Type Telescoping Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Rope Clamp Kit (6285)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- ZIPWALL Dust Barrier Door, Clear, 3 Ft x 7 Ft (ZDS)
- ZIPWALL ZipWall Side Pack Kit, With 3 Rail Bar (SDPK)
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black (ZWTK)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL Barrier Panel, 10ftLx12ftH, White (ZF10)
- ZIPWALL ZipWall Replacement Head/Plate Pack (TPH1)
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- Zipwall Curtain Walls