Shop All Curtain Walls
Zipwall
Dust Barrier Floor Adaptor, 12 Ft, PK2
Mfr # FA12
Zoro # G4958475
product price: $15.29
/pk 2, $7.65/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 2"
- Length 5 in
- Construction Plastic
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # FA12
- Zoro # G4958475
- UPC # 641877304046
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 2" |
Length | 5 in |
Width | 5 in |
Details
Item | Dust Barrier Floor Adaptor |
Color | Black |
Construction | Plastic |
For Use With | 12 ft ZipWall Pole |
Material | Plastic |
Product Type | Floor Adaptor |
Description
Dust Barrier Floor Adaptor, Material Plastic, Height 2 in, Length 5 in, Width 5 in, Color Black, For Use With 12 ft ZipWall Pole, Product Type Floor Adaptor, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- BOXER TOOLS 41-in. Rubber Bungee Cords HD Outdoor w/73-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66108)
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-6)
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black (ZWTK)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- ZIPWALL ZipWall Replacement Head/Plate Pack (TPH1)
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- Zipwall Dock Gates & Doors