Shop All Curtain Walls
Zipwall
Dust Barrier Door, Clear, 5 Ft x 8-1/2 Ft
Mfr # ZDC
Zoro # G4958064
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 8 ft.
- Length 4 ft.
- Construction Flame Retardant
- Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZDC
- Zoro # G4958064
- UPC # 641877202885
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 8 ft. |
Length | 4 ft. |
Width | 5 ft |
Dimensions | 5 ft L x 8 1/2 ft H |
Closure Length | 8 1/2 ft |
Details
Item | Dust Barrier Door, Commercial |
Color | Clear |
Construction | Flame Retardant |
Includes | Door, Built-In Zippers, Two-Sided Tape |
For Use With | Commercial Door |
Features | Airtight, Flap Hooks Hold Door Open for Easy Access, Heavy-Duty Zippers are Preinstalled, Quick and Easy to Install, Significant Time Saver on Large Jobs, Zipwall Double-Sided Tape Securely Holds the Door Panel While Protecting the Doorframe Surface |
Material | Plastic |
Product Type | Door |
Number of Closures Included | 1 |
Thickness | 4 mil |
Closure Type | Zipper |
Description
Dust Barrier Door, Commercial, Material Plastic, Height 8.5 ft, Closure Length 8 1/2 ft, Width 5 ft, Color Clear, Includes (2) Flap Hooks, Roll of Tape, Zippered Door, For Use With Commercial Door, Closure Type Zipper, Features Airtight, Flap Hooks Hold Door Open for Easy Access, Heavy-Duty Zippers are Preinstalled, Quick and Easy to Install, Significant Time Saver on Large Jobs, Zipwall Double-Sided Tape Securely Holds the Door Panel While Protecting the Doorframe Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Caster 7500 10 Solid Pneumatic (S-7510-SPRT)
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- BIL-JAX Cat-A-Corner Squaring Brace - #6 - 7' L (0019-46-507)
- BOND CASTERS & WHEELS Bond Cast Aluminum Triangular Cup Dolly 2127 HighDensity Plastic Wheels 600 Lb Capacity (2127 AL)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 (HDAZ2)
- ZIPWALL Dust Barrier Door, Clear, 3 Ft x 7 Ft (ZDS)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft (M3070)
- TRIMACO Self-Adhesive Zipper, Blue, 2-3/4" L, PK2 (06184)
- Zipwall Dock Gates & Doors