Shop All Curtain Walls
Zipwall
Dust Barrier Door, Clear, 3 Ft x 7 Ft
Mfr # ZDS
Zoro # G4958755
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Height 7.5 ft
- Length 4 ft
- Width 4 ft
- Includes (2) Flap Hooks, Roll of Tape, Zippered Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zipwall
- MFR # ZDS
- Zoro # G4958755
- UPC # 641877202854
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 7.5 ft |
Length | 4 ft |
Width | 4 ft |
Dimensions | 4 ft L x 7 1/2 ft H |
Closure Length | 7 1/2 ft |
Details
Item | Standard Door Kit |
Color | Clear |
Includes | (2) Flap Hooks, Roll of Tape, Zippered Door |
For Use With | Standard Door |
Features | Airtight, Flap Hooks Hold Door Open for Easy Access, Heavy-Duty Zippers are Preinstalled, Quick and Easy to Install, Significant Time Saver on Large Jobs, Zipwall Double-Sided Tape Securely Holds the Door Panel While Protecting the Doorframe Surface |
Material | Plastic |
Product Type | Door |
Thickness | 4 mil |
Number of Closures Included | 1 |
Closure Type | Zipper |
Description
Standard Door Kit, Material Plastic, Height 7.5 ft, Closure Length 7 1/2 ft, Width 4 ft, Color Clear, Includes (2) Flap Hooks, Roll of Tape, Zippered Door, For Use With Standard Door, Closure Type Zipper, Features Airtight, Flap Hooks Hold Door Open for Easy Access, Heavy-Duty Zippers are Preinstalled, Quick and Easy to Install, Significant Time Saver on Large Jobs, Zipwall Double-Sided Tape Securely Holds the Door Panel While Protecting the Doorframe Surface, Number of Closures Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- CM Latch Kit, For New Profile Eye Hook (4X1305)
- MAASDAM Snap Block, 5/16" Hook (8049)
- CASTERHQ High Temperature Bakery Oven Rack Caster, -20°F to 550°F, 4"x1.5" (N9-5V3O-2UL0)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- ZIPWALL Dust Barrier System, H to 12Ft, 12Ft Poles (SLP2)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- ZIPWALL Dust Barrier Floor Adaptor, 10 Ft, PK2 (FA10)
- ZIPWALL ZipWall Carry Bag, Polyester (CB1)
- Zipwall Dock Gates & Doors