Shop All Curtain Walls
Zipwall
Dust Barrier Adhesive Zipper, 7ft., PK12
Mfr # HDAZ12
Zoro # G4955815
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 7 ft
- Height 11 in
- Construction Cloth
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # HDAZ12
- Zoro # G4955815
- UPC # 641877309102
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 7 ft |
Height | 11 in |
Width | 3 in |
Details
Item | Dust Barrier HD Adhesive Zipper |
Color | Red |
Construction | Cloth |
Includes | (12) Self-Adhesive Heavy Duty Zippers, (12) Flap Hooks and (1) Plastic Sheeting Cutter |
For Use With | Plastic Dust Barrier |
Material | Fabric, Plastic |
Product Type | Zipper |
Maximum Tape Performance Temperature | 50 Degrees F |
Adhesive Type | Self-Adhesive |
Adhesive Material | Plastic |
Minimum Tape Performance Temperature | 32 Degrees F |
Description
Dust Barrier HD Adhesive Zipper, Material Fabric, Plastic, Height 11 in, Length 7 ft, Width 3 in, Color Red, Includes Zipperknife Sheeting Cutter, (12) Flap Hooks, (12) Zippers, For Use With Plastic Dust Barrier, Adhesive Material Plastic, Adhesive Type Self-Adhesive, Maximum Tape Performance Temperature 50 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Product Type Zipper, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-TPRB-2-R-2)
- BISON LIFTING EQUIPMENT 6 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH60-20-B)
- DAYTON Controller Curtis, 1243C-4391 (49P132)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL Dust Barrier Door Kit, 7 ft. 2" H, White (MDK)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- ZIPWALL Dust Barrier Door, Clear, 3 Ft x 7 Ft (ZDS)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1012-C)
- Zipwall Dock Gates & Doors