Shop All Double Sided Foam Tapes
Zipwall
Double Sided Tape for Dust Barriers
Mfr # T150
Zoro # G704417408
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Color White
- For Use With ZipDoor Kits and Dust Barriers
- Maximum Tape Performance Temperature 120 Degrees F
- Product Type Double-Sided Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # T150
- Zoro # G704417408
- UPC # 641877700503
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Height | 1 in |
Details
Item | Double Sided Tape for Dust Barriers |
Color | White |
For Use With | ZipDoor Kits and Dust Barriers |
Maximum Tape Performance Temperature | 120 Degrees F |
Product Type | Double-Sided Tape |
Adhesive Type | Double-Sided Tape |
Adhesive Material | Synthetic Rubber |
Minimum Tape Performance Temperature | 32 Degrees F |
Compatible with Manufacturer Part Number | ZDM, ZDS, ZDC |
Description
Double Sided Tape for Dust Barriers, Material Super-Calendered Kraft (SCK), Height 1 in, Length 50 ft, Width 1 in, Color White, For Use With ZipDoor Kits and Dust Barriers, Adhesive Material Synthetic Rubber, Adhesive Type Double-Sided Tape, Compatible with Grainger Part Number 793EH2, Compatible with Manufacturer Part Number ZDM, ZDS, ZDC, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 32 Degrees F, Product Type Double-Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Foam sealant DUPLEX GASKET (30661)
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- PRO SEAL Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 500 Degrees F (80066)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 250 mL Bottle (1329505)
- DUCK BRAND MOUNTNG TAPE EXTRM 60"" (285337)
- 3M MOUNTING STRIPS 1X3"" 8PC (414H-ST)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- SHURTAPE Dbl Coated Tape, 18mm x 33m, PK48 (DF 065)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- 3M Double Coated Tape, Red, 0.5 mil Thick (9738)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- Zipwall Foam Tape