Shop All Curtain Walls
Zipwall
Barrier System, With 4 Steel 10 Ft Poles
Mfr # ZP4
Zoro # G4954126
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10 ft
- Construction Steel
- Width 5 in
- Includes (4) 10 ft Spring-Loaded Poles With Parts, (2) Standard Zippers and (1) Carry Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZP4
- Zoro # G4954126
- UPC # 641877101942
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 5 in |
Minimum Extension Height | 4.16 ft |
Maximum Extension Height | 10 ft |
Details
Item | Dust Barrier System |
Color | Black |
Construction | Steel |
Includes | (4) 10 ft Spring-Loaded Poles With Parts, (2) Standard Zippers and (1) Carry Bag |
Features | Innovative Non-Skid and Non-Marking Head and Plate, Spring Loaded, Strong and Lightweight |
For Use With | Dust Barrier |
Material | Stainless Steel |
Application | Dust Barrier |
Locking Mechanism | Twist to Lock |
Product Type | Telescoping Pole |
Pole Type | Telescoping |
Description
Dust Barrier System, Material Stainless Steel, Maximum Extension Height 10 ft, Minimum Extension Height 4.16 ft, Width 5 in, Color Black/Red, Includes Carry Bag, (2) Standard Zippers, (4) 10 ft Spring-Loaded Poles with Parts, For Use With Dust Barrier, Application Dust Barrier, Features Innovative Non-Skid and Non-Marking Head and Plate, Spring Loaded, Strong and Lightweight, Height 10 ft, Locking Mechanism Twist to Lock, Pole Type Telescoping, Product Type Telescoping Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller Kit, Swivel, 33,000 lb. Cap (2MPR1)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- ZIPWALL ZipWall Gripdisk, PK2 (GD2)
- ZIPWALL ZipWall Side Pack Kit, With 3 Rail Bar (SDPK)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- ZIPWALL Dust Barrier Floor Adaptor, 10 Ft, PK2 (FA10)
- ZIPWALL Barrier Panel, 10ftLx12ftH, White (ZF10)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- Zipwall Curtain Walls