Shop All Curtain Walls
Zipwall
Barrier Panels Kit, 5ftLx12ftH, White
Mfr # ZFMP
Zoro # G0331250
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12 ft.
- Length 5 ft.
- Construction Nylon
- Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZFMP
- Zoro # G0331250
- UPC # 641877202892
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 12 ft. |
Length | 5 ft. |
Width | 5 ft |
Closure Length | 12 ft |
Details
Item | Barrier Panels Kit |
Color | White |
Construction | Nylon |
Includes | (3) 5 ft Wide Zippered Panel, 2 1/2 ft Wide Zippered Panel, Carry Bag |
For Use With | ZipWall Poles |
Material | Plastic |
Features | Greener and More Cost-Effective Than Plastic Sheeting, Machine Washable, Made of High-Tech Fabric With Built-in Heavy Duty Zippers, Professional Looking, Provides Privacy on Both Sides of the Barrier, Ready to Use No Measuring or Cutting |
Product Type | Panel |
Number of Closures Included | 4 |
Compatible with Manufacturer Part Number | SLP2, SLP4, SLP6 |
Closure Type | Zipper |
Compatible Grainger Part Number | 45AP93, 4FPK3, 9VD17 |
Description
Barrier Panels Kit, Material Plastic, Height 12 ft, Closure Length 12 ft, Width 5 ft, Color White, Includes (3) 5 ft Wide Zippered Panel, 2 1/2 ft Wide Zippered Panel, Carry Bag, For Use With ZipWall Poles, Closure Type Zipper, Compatible with Grainger Part Number 45AP93, 4FPK3, 9VD17, Compatible with Manufacturer Part Number SLP2, SLP4, SLP6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Foot Brakes (FB-S)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Flat Snap Hook (5030FSH-Y)
- KEEPER Marine Bungee Cord 32" (06276)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 100' (SFC8W-14AWG-100)
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft (M3070)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- ZIPWALL Dust Barrier Floor Adaptor, 10 Ft, PK2 (FA10)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- TARPS NOW Industrial Curtain with Clear Window-8' H X 12' W-CEILING MOUNT KIT (ICISC-0812-C)
- Zipwall Dock Gates & Doors