Shop All Curtain Walls
Zipwall
Barrier Panel, 5ftLx12ftH, White
Mfr # ZF5
Zoro # G0331235
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12 ft.
- Length 5 ft.
- Construction Nylon
- Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZF5
- Zoro # G0331235
- UPC # 641877202929
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 12 ft. |
Length | 5 ft. |
Width | 5 ft |
Closure Length | 12 ft |
Details
Item | Barrier Panel |
Color | White |
Construction | Nylon |
Includes | 5 ft x 12 ft Panel |
For Use With | ZipWall Poles |
Material | Plastic |
Features | Greener and More Cost-Effective Than Plastic Sheeting, Machine Washable, Made of High-Tech Fabric With Built-in Heavy Duty Zippers, Professional Looking, Provides Privacy on Both Sides of the Barrier, Ready to Use No Measuring or Cutting |
Product Type | Panel |
Compatible with Grainger Part Number | 45AP93, 4FPK3, 9VD17 |
Number of Closures Included | 1 |
Compatible with Manufacturer Part Number | SLP2, SLP4, SLP6 |
Closure Type | Zipper |
Compatible Grainger Part Number | 45AP93, 4FPK3, 9VD17 |
Description
Barrier Panel, Material Plastic, Height 12 ft, Closure Length 12 ft, Width 5 ft, Color White, Includes 5 ft x 12 ft Panel, For Use With ZipWall Poles, Closure Type Zipper, Compatible with Grainger Part Number 45AP93, 4FPK3, 9VD17, Compatible with Manufacturer Part Number SLP2, SLP4, SLP6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ZORO SELECT Folding Handle Platform Truck, 550 lb. (2PLG5)
- ZORO SELECT Plate Caster, Swivel, Rubber, 4 in., 176 lb. (TSED 100 RN0D B)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3636RA3B4B8AC1P6)
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- ZIPWALL Rail Crossbars, 4 ft. 1/4 in H, White, PK2 (FR2)
- ZIPWALL Head and Non Skid Plate, White, 8 in. L (EPH1)
- ZIPWALL ZipWall Side Clamp, PK2 (SC2)
- ZIPWALL Dust Barrier Door Kit, 7 ft. 2" H, White (MDK)
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- Zipwall Dock Gates & Doors