Shop All Curtain Walls
Zipwall
Barrier Panel, 10ftLx12ftH, White
Mfr # ZF10
Zoro # G0331165
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12 ft.
- Length 10 ft.
- Construction Nylon
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipwall
- MFR # ZF10
- Zoro # G0331165
- UPC # 641877202939
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 12 ft. |
Length | 10 ft. |
Width | 10 ft |
Dimensions | 10 ft x 12 ft |
Closure Length | 12 ft |
Details
Item | Barrier Panel |
Color | White |
Construction | Nylon |
Includes | 10 ft Panel x 12 ft Panel |
For Use With | ZipWall Poles |
Material | Plastic |
Features | Greener and More Cost-Effective Than Plastic Sheeting, Machine Washable, Made of High-Tech Fabric With Built-in Heavy Duty Zippers, Professional Looking, Provides Privacy on Both Sides of the Barrier, Ready to Use No Measuring or Cutting |
Product Type | Panel |
Number of Closures Included | 1 |
Closure Type | Zipper |
Compatible with Grainger Part Number | 45AP93, 4FPK3, 9VD17 |
Compatible with Manufacturer Part Number | SLP2, SLP4, SLP6 |
Compatible Grainger Part Number | 45AP93, 4FPK3, 9VD17 |
Description
Barrier Panel, Material Plastic, Height 12 ft, Closure Length 12 ft, Width 10 ft, Color White, Includes 10 ft Panel x 12 ft Panel, For Use With ZipWall Poles, Closure Type Zipper, Compatible with Grainger Part Number 45AP93, 4FPK3, 9VD17, Compatible with Manufacturer Part Number SLP2, SLP4, SLP6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft (13908-074)
- ZORO SELECT Caster Brake Kit, Grip Lock, 4 In (1NWR8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2602DFX12)
- PEERLESS CHAIN #63 S-HOOK 50/BAG, ZP, 7996335 (7996335)
- ZIPWALL Dust Barrier Zip Hook, 4 In x 3-1/2 In (ZHK1)
- ZIPWALL Dust Barrier System, H to 12Ft, 12Ft Poles (SLP2)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- ZIPWALL Barrier System, With 2 Steel 10 Ft Poles (ZP2)
- ZIPWALL ZipWall Side Pack Kit, With 3 Rail Bar (SDPK)
- ZIPWALL Head and Non Skid Plate, White, 8 in. L (EPH1)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- Zipwall Curtain Walls