Shop All Curtain Walls
Zipup
Self-Adhesive Zipper, PK24
Mfr # ZipUp24
Zoro # G1239445
product price: $227.99
/pk 24, $9.50/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 7 ft
- Includes 45 Degrees Beveled Edge
- For Use With Construction Film, Plastic Sheeting Rolls and Greenhouse Covers, Tarps
- Product Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipup
- MFR # ZipUp24
- Zoro # G1239445
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 7 ft |
Details
Item | Self-Adhesive Zipper |
Color | Blue |
Includes | 45 Degrees Beveled Edge |
For Use With | Construction Film, Plastic Sheeting Rolls and Greenhouse Covers, Tarps |
Product Type | Zipper |
Adhesive Type | Aggressive Adhesive |
Description
Self-Adhesive Zipper, Material Fabric, Plastic, Height 7 ft, Length 7, Width 3 1/2 in, Color Blue, Includes (2) Zippers, For Use With Construction Film, Plastic Sheeting Rolls and Greenhouse Covers, Tarps, Adhesive Type Aggressive Adhesive, Product Type Zipper, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- TANIS 12"x6" Table Top Brush, 0.02" Filament Diameter (T12125)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- LOUISVILLE Three-Person Stage, 24 ft. L, 24 In. W (P32424)
- ZIPUP Self-Adhesive Zipper, PK2 (ZipUp)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00089)
- ZIPWALL Barrier Panels Kit, 5ftLx12ftH, White (ZFMP)
- TARPS NOW Curved Roller Tracks with 90 Degree 24" Radius (TRACK-K25)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black (ZWTK)
- Zipup Dock Gates & Doors