Shop All Curtain Walls
Zipup
Self-Adhesive Zipper, PK2
Mfr # ZipUp
Zoro # G3206515
product price: $23.75
/pk 2, $11.88/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 7 ft
- Includes 45 Degrees Beveled Edge
- For Use With Construction Film, Plastic Sheeting Rolls and Greenhouse Covers, Tarps
- Product Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zipup
- MFR # ZipUp
- Zoro # G3206515
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 7 ft |
Details
Item | Self-Adhesive Zipper |
Color | Blue |
Includes | 45 Degrees Beveled Edge |
For Use With | Construction Film, Plastic Sheeting Rolls and Greenhouse Covers, Tarps |
Product Type | Zipper |
Description
Self-Adhesive Zipper, Material Fabric, Plastic, Height 7 ft, Length 7, Width 3 1/2 in, Color Blue, Includes (2) Zippers, For Use With Construction Film, Greenhouse Covers, Plastic Sheeting Rolls, Tarps, Product Type Zipper, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb (18XS05229R)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 60" W (A6048)
- VESTIL Alum Expandable Safety Gate, Casters (ALEXGATE-30-C)
- ZIPUP Self-Adhesive Zipper, PK24 (ZipUp24)
- ZIPWALL Pass Through, 19-3/4" x 17-1/2" x 3-1/8 (ZPT)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10304)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00089)
- ZIPWALL Dust Barrier Door Kit, 7 ft. 2" H, White (MDK)
- ZIPWALL Barrier Panel, 10ftLx12ftH, White (ZF10)
- Zipup Curtain Walls