Shop All Identification Labels
Ziptape
Laser Printer Label Sheet Sticker Paper - 1" W x 0.34" H , 630PK
Mfr # ZT-LSL-76-602-10
Zoro # G204202252
product price: $35.99
/pk 630, $0.06/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1" Inch
- Height 0.34" Inch
- Shape Rectangle
- Color White Printable Area
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ziptape
- MFR # ZT-LSL-76-602-10
- Zoro # G204202252
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1" Inch |
Height | 0.34" Inch |
Overall Depth | 8.5" Inch |
Overall Length | 11" Inch |
Details
Material | Polyester |
Shape | Rectangle |
Color | White Printable Area |
Legend | Blank |
No. of Labels | 63 Per Sheet |
Adhesive | Yes |
Item | Self-laminating LabelLaser Printer Sheet Labels |
Features | UV inhibited labels |
Application | Laser Printer |
No. of labels | 630 |
Description
ZipTape Laser Printer Sheet Labels are the ideal solution for all your printable label needs. These label sheets are letter sized, 8.5” x 11” inches, to fit in all standard printers, and can work with a template in Microsoft Word, PDF, or Excel formats. Importantly, these printable sticker papers are made with UV inhibited polyester which helps to prevent fading when in use outdoors and indoors. Using these A4 sticker papers, you can easily create fully customizable high-quality labels within minutes. You can completely customize the labels, including the colors, right on your computer and print them with using your laser printer. More, there is a clear wrap around the seal to self-laminate and slow the degradation of your prints and prolong the life of your labels. It is important to note that for these laser printer sticker papers, you should not use water-based inkjet printers and clear tail when applying. ZT Labels clear sticker papers are manufactured with the highest quality adhesive that will hold fast to envelopes, plastic, metal, gifts, cardboard, filing and organization, papers, tin, bulk mailing, packaging, labelling jars, pantry organization, and address labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguishers, 2-A, 20.86 lb (466403)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.97" H , 210PK (ZT-LSL-78-602-10)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 0.8" W x 0.5" H , 540PK (ZT-LSL-81-602-10)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1.88" W x 0.97" H , 120PK (ZT-LSL-80-602-10)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 0.5" H , 240PK (ZT-LSL-84-602-10)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 1.5" H , 80PK (ZT-LSL-33-602-10)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.5" H , 490PK (ZT-LSL-77-602-10)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-39528 (TC-39528)
- Ziptape Safety Labels