Shop All Food Bags
Ziploc
Zipper Seal Reclosable Bag 6-1/2" x 5-1/8", 1.12 mil, Clear, Pk90
Mfr # 315885
Zoro # G3707840
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Zip Seal
- Width 5 1/8 in
- Length 6 1/2 in
- Thickness 1.12 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 5 1/8 in |
Length | 6 1/2 in |
Size | 6-1/2"W x 5-1/8"L |
Seal Length | 6 1/2 in |
Usable Length | 6 1/2 in |
Usable Width | 5 1/8 in |
Details
Bag Item | Reclosable Poly Bag |
Bag Material | Polyethylene |
Bag Closure Type | Zip Seal |
Thickness | 1.12 mil |
Color | Clear |
Write on Surface | Yes |
Standards | FDA |
Item | Reclosable Poly Bag |
Features | Standard |
Hang Hole | No |
Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 1.12 mil, Width 5 1/8 in, Length 6 1/2 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 6 1/2 in, Usable Length 6 1/2 in, Usable Width 5 1/8 in, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Timer (00-411690-00002)
- VOLLRATH Heater Tube, 104V 900W , 15-3/8" (204004)
- MERCER CUTLERY Utility Knife, Offset, Wavy Edge, 8 In, Blue (M22418BL)
- BAXTER MANUFACTURING Flame Sensor (01-1000V9-00151)
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 1.75 mil, Clear, Pk38 (314470)
- ZIPLOC Ziploc qt. Storage Bag, PK432 (00310)
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63" x 8.5", Clear, PK432 PK (314469)
- ZIPLOC Double Zip Food Bag, 22 oz. (315882)
- ZIPLOC 0 Storage Bag, 2 gal Capacity, Plastic (1143)
- ZIPLOC Ziploc gal. Freezer Bag, PK168 (00389)
- ZORO SELECT Sandwich Bag, 6-3/4"L x 6-3/4"W, PK2000 (3CTZ2)
- Ziploc Food Bags