Shop All Food Bags
Ziploc
Zipper Seal Reclosable Bag 10-15/16" x 10-1/2", 1.75 mil, Clear, Pk250
Mfr # 682257
Zoro # G8764567
product price: $37.05
/pk 250, $0.15/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Zip Seal
- Width 10 1/2 in
- Length 11 in
- Thickness 1.75 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10 1/2 in |
Length | 11 in |
Size | 1 gal |
Opening Size | 10-1/2" |
Seal Width | 10 1/2 in |
Seal Length | 11 in |
Usable Width | 10 1/2 in |
Usable Length | 11 in |
Details
Bag Item | Reclosable Poly Bag |
Bag Material | Polyethylene |
Bag Closure Type | Zip Seal |
Thickness | 1.75 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Item | Reclosable Poly Bag |
Hang Hole | No |
Features | Standard |
Standards | FDA |
Write on Surface | Yes |
With Hang Hole | No |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 1.75 mil, Width 10 1/2 in, Length 11 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 11 in, Seal Width 10 1/2 in, Usable Length 11 in, Usable Width 10 1/2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Door Gasket - 14-5/8" X 19-5/8" (703-963D-01)
- WITTE Bottle Opener, 6-5/16 In L, Stl, Grey/Blue (9T 967)
- IDAHOAN FOODS Idahoan Foods Gluten-Free Real Mashed Potatoes 3.24lbs, PK6 (2970020405)
- VOLLRATH Pot, 12 Qt, D 10 7/8 In. (78820)
- ZIPLOC 0 Storage Bag, 2 gal Capacity, Plastic (1143)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- ZIPLOC Slide Seal Reclosable Bag 7" x 5", 2.7 mil, Clear, Pk20 (314443)
- ZIPLOC Zipper Seal Reclosable Bag 6-1/2" x 3-1/4", 1.12 mil, Clear, Pk90 (315892)
- ZIPLOC Ziploc Value Pack qt. Freezer Bag, PK342 (00381)
- ZIPLOC Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6" x 12.1", Clear, PK252 PK (314445)
- PANHANDLERS Pan Liner Ovenable 400 Degree 19.5x10, PK100 (304985027)
- Ziploc Food Bags