Shop All Reclosable Bags
Ziploc
Slider Storage Bags, 1 qt, 5.88" x 7.88", Clear, PK9
Mfr # 662102
Zoro # G4070234
product price: $129.99
/pk 9, $14.44/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.88"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ziploc
- MFR # 662102
- Zoro # G4070234
- UPC # 10025700711237
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 5.88" |
Details
Color | Clear |
Material | Plastic |
Description
Ziploc® Slider Storage Bags, 1 qt, 5.88" x 7.88", Clear, 9/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- SWINGLINE Stapler Desk Assorted (S7054521)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- ZIPLOC Double Zipper Storage Bags, 1gal, 1.75 mil, 10.56 x 10.75, Clear, PK38 (314470BX)
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63 x 8.5, Clear, PK48 (314469BX)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, PK300 (696187)
- ZIPLOC Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6 x 12.1, Clear, PK28 (314445BX)
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5 x 5.88, Clear, PK40 (315882BX)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (9GAW0)
- Ziploc Reclosable Bags