Shop All Food Bags
Ziploc
Slide Seal Reclosable Bag 7" x 5", 2.7 mil, Clear, Pk20
Mfr # 314443
Zoro # G8506014
product price: $7.15
/pk 20, $0.36/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Zip Seal
- Depth 0
- Width 5 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 0 |
Width | 5 in |
Length | 7 in |
Size | 1 pt |
Opening Size | 5" |
Usable Width | 5 in |
Seal Length | 7 in |
Usable Length | 7 in |
Details
Bag Item | Reclosable Poly Bag |
Bag Material | Polyethylene |
Bag Closure Type | Zip Seal |
Thickness | 2.7 mil |
Color | Clear |
Standards | FDA |
Closure Type | Side Seal |
Write on Surface | Yes |
Item | Reclosable Poly Bag |
Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Hang Hole | No |
Package Configuration | Flat Pack |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2.7 mil, Width 5 in, Length 7 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 7 in, Usable Length 7 in, Usable Width 5 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC FOODS Pacific Foods Original Barista Series Soy Milk 32 fl. oz. Carton, PK12 (04292)
- THICK & EASY Thick & Easy Puree Italian Style Beef Lasagna 7 oz., PK7 (60744)
- B & K BLOWR SHAFT 3/4""X24"" (6716)
- BALLY REFRIGERATION Wiper Gasket For Bally - Part# Blrb16688 (BLRB16688)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56x10.75, Clear, PK250 (682257)
- ZIPLOC Bags, Sandwich, Ziploc 500PK (SJN682255)
- ZIPLOC Bag Ziploc Ezopn Gal38Ct (00320)
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 1.75 mil, Clear, Pk38 (314470)
- ZIPLOC Ziploc qt. Storage Bag, PK288 (00330)
- ZIPLOC Ziploc Slider qt. Freezer Bag, PK180 (02256)
- INTEPLAST GROUP Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000 (PB080418XH)
- Ziploc Food Bags