Shop All Food Bags
Ziploc
Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 2.6 mil, Clear, Pk250
Mfr # 682258
Zoro # G8764585
product price: $39.15
/pk 250, $0.16/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Double Zip Seal
- Width 10 3/4 in
- Length 10 5/8 in
- Thickness 2.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10 3/4 in |
Length | 10 5/8 in |
Opening Size | 10-3/4" |
Size | 1 gal |
Usable Length | 10 5/8 in |
Usable Width | 10 3/4 in |
Seal Width | 10 3/4 in |
Seal Length | 10 5/8 in |
Details
Bag Item | Reclosable Poly Bag |
Bag Material | Polyethylene |
Bag Closure Type | Double Zip Seal |
Thickness | 2.6 mil |
Color | Clear |
Hang Hole | No |
Standards | FDA |
Features | Standard |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | Yes |
Closure Type | Side Seal |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Double Zip Seal, Polyethylene, Thickness 2.6 mil, Width 10 3/4 in, Length 10 5/8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 10 5/8 in, Seal Width 10 3/4 in, Usable Length 10 5/8 in, Usable Width 10 3/4 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAF SANTIAGO Basic American Foods Santiago Smooth Refried Beans 29.77 oz. Bag, PK6 (82948)
- SERVICE IDEAS Frothing Pitcher, 32 oz. with 6 oz. Increment (FROTH326)
- DELFIELD Door Hinge Bottom Rh/Top Lh (3234072)
- BEVERAGE-AIR Shelf Support S/S (403-169A)
- ZIPLOC Ziploc Slider gal. Freezer Bag, PK120 (02313)
- ZIPLOC 0 Storage Bag, 2 gal Capacity, Plastic (1143)
- ZIPLOC Zipper Seal Reclosable Bag 6-1/2" x 5-1/8", 1.12 mil, Clear, Pk90 (315885)
- ZIPLOC Slide Seal Reclosable Bag 6-1/2" x 5-7/8", 1 mil, Clear, Pk500 (682255)
- ZIPLOC Gallon Storage Bags, PK250 (682257)
- ZIPLOC Bag, Ziploc, 2Gal, 100Ct 100PK (SJN682253)
- FOODSAVER VAC ZIP BAGS QT 18PK (FSFRBZ0216-NP)
- Ziploc Food Bags