Shop All Food Bags
Ziploc
Seal Top Snack Bags, 10 oz, 6.5" x 3.25", Clear, PK1080, 1080PK
Mfr # 315892
Zoro # G706434717
product price: $83.99
/pk 1080, $0.08/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Width 6.5"
- Color Clear
- Bottom Flat
- Closure Double Zipper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.5" |
Height | 3.25" |
Size | Snack |
Details
Bag Item | Bags |
Bag Material | Plastic |
Color | Clear |
Bottom | Flat |
Closure | Double Zipper Lock |
Load Capacity | 10 oz |
Capacity | 10 oz |
Application | Food Storage |
Grade | Light Duty |
Description
Protect your food with this snack bag. Each bag blocks out air and locks in freshness, which means less wasted food and money. These bags are perfect for packing pizza slices, subs, cookies, fruit and more. Use these handy bags to keep snacks accessible and fresh. Quickly retrieve and eat stored food or snacks with the easy-open tabs and our grip 'n seal technology that makes it easy to open the bag even with wet fingertips. Plus, they’re the ideal size for dividing snacks into 100-calorie servings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 38-1306 96" SJTOW Appliance Power Cord - 125V, 12 Gauge Wire (381306)
- BARILLA Barilla Cellentani Pasta 16 oz., PK12 (1000010547)
- SPORLAN Coil - Refrig Valve 208/240Vac (MKC-2 208-240/50-60 JAN)
- ALLPOINTS Nuts, Wire - Red (100/Pkg) (281642)
- ZIPLOC Double Zipper Storage Bags, 2 gal, 1.75 mil, 15" x 13", Clear, PK100 PK (682253)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- ZIPLOC Ziploc gal. Freezer Bag, PK168 (00389)
- ZIPLOC Ziploc qt. Storage Bag, PK432 (00310)
- ZIPLOC Bag, Ziploc, 2Gal, 100Ct 100PK (SJN682253)
- SC JOHNSON ZIPPER FREEZER BAGS, 2 GAL, 13in X 15in, CLEAR, 10PK (314446)
- Ziploc Food Bags