Shop All Food Bags
Ziploc
Resealable Sandwich Bags, 1.2 mil, 6.5" x 6", Clear, PK500 PK
Mfr # 682255
Zoro # G600929340
original price:
$25.15
4% off
new price: $23.99
/pk 500, $0.05/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Width 6.5"
- Thickness 1.2 mil
- Color Clear
- Closure Zipper Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.5" |
Height | 6" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 1.2 mil |
Color | Clear |
Closure | Zipper Seal |
Application | Food Storage |
Features | Zipper Closure, Write-on Label, Dispenser Package, Resealable |
Material | Plastic |
Description
High quality sandwich bags are easy to open and fill. Disposable for fast clean-up. Packaged in convenient self-dispensing cartons.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ferrule, Brass - 1/8" (20/Pkg) Pk (263668)
- EDLUND Tong, Utility- 12In, S/S (34110)
- GARLAND Orifice (38) (M8-38)
- ITI Pasta Bowl, 20 oz., Ceramic American White PK12 (RO-115)
- ZIPLOC Double Zipper Storage Bags, 2 gal, 1.75 mil, 15" x 13", Clear, PK100 PK (682253)
- ZIPLOC 0 Storage Bag, 2 gal Capacity, Plastic (1143)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- ZIPLOC Ziploc Slider gal. Freezer Bag, PK120 (02313)
- ZIPLOC Zipper Freezer Bags, 2 gal, 13" x 15", Clear, PK10, 10PK (665258)
- ZIPLOC Bag Freezer Ziploc 1 Gal (00389)
- BROWN PAPER GOODS Grease Resistant Sandwich Bag, PK2000 (704-18WC)
- Ziploc Food Bags