Shop All Food Bags
Ziploc
Resealable Sandwich Bags, 1.2 mil, 6.5" x 5.88", Clear, PK480 PK
Mfr # 315882
Zoro # G200929375
product price: $53.69
/pk 480, $0.11/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Width 6.5"
- Thickness 1.2 mil
- Color Clear
- Closure Zipper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.5" |
Height | 5.88" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 1.2 mil |
Color | Clear |
Closure | Zipper Lock |
Material | Plastic |
Application | Food Storage |
Description
High quality sandwich bags are easy to open and fill. Disposable for fast clean-up. Packaged in convenient self-dispensing cartons.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Splash Guard (30015)
- OHIO STONEWARE Crock Cover 5 gal (11648)
- FAME FABRICS Counter Coat, Male, Tan, K73, MD (81829)
- JOHNSON CONTROLS Ignition Module (G760BAD-1)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56x10.75, Clear, PK342 PK (314470)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 6.97" x 7.7", Clear, PK9 PK (314444)
- ZIPLOC Gallon Storage Bags, PK250 (682257)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- ZIPLOC Slide Seal Reclosable Bag 7" x 5", 2.7 mil, Clear, Pk20 (314443)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- Ziploc Food Bags