Shop All Food Bags
Ziploc
Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63" x 8.5", Clear, PK432 PK
Mfr # 314469
Zoro # G400929311
product price: $79.19
/pk 432, $0.18/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Triple System Seal—Features an extended tab, easy grip texture and a double zipper.
- Bag Material Plastic
- Width 9.63"
- Thickness 1.75 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9.63" |
Height | 8.5" |
Details
Bag Item | Bags |
Bag Features | Triple System Seal—Features an extended tab, easy grip texture and a double zipper. |
Bag Material | Plastic |
Thickness | 1.75 mil |
Color | Clear |
Application | Food Storage |
Features | BPA Free, Dual Zipper, Durable, Microwave Safe, Zipper Closure, Airtight, Long Lasting |
Standards | Kosher Certified |
Material | Plastic |
Closure | Zipper Lock |
Load Capacity | 1 qt |
Capacity | 1 qt |
Description
Sturdy, disposable, easy-to-open, easy-to-fill bags. Unique interlocking zipper seals securely; locks in freshness and protects foods from drying. Designed for space-saving food storage, portion control, food preparations and transportation. Write-on labels for easy identification and date-coding. Dispensing cartons are color-coded for kitchen organization.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT 12LB Baking Soda (1191)
- TIM HORTONS Coffee, 8.88 oz Net Wt, Ground, PK24 (1279)
- HEINZ Heinz Single Serve Mustard .2 oz. Packet, PK1000 (10013000530702)
- GENUINE JOE Plastic CupsClear12Oz, PK25 (GJO58231)
- ZIPLOC Zipper Seal Reclosable Bag 6-1/2" x 5-1/8", 1.12 mil, Clear, Pk90 (315885)
- ZIPLOC Ziploc Slider gal. Freezer Bag, PK120 (02313)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK378 (70667)
- ZIPLOC Bag, Ziploc, 2Gal, 100Ct 100PK (SJN682253)
- ZIPLOC Slide Seal Reclosable Bag 6-1/2" x 5-7/8", 1 mil, Clear, Pk500 (682255)
- ZIPLOC Ziploc gal. Freezer Bag, PK168 (00389)
- PANHANDLERS Pan Handlers 24"x17" Half Size Ovenable Roasting Nylon Bag, PK100 (304985032)
- Ziploc Food Bags