Shop All Food Bags
Ziploc
Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56x10.75, Clear, PK342 PK
Mfr # 314470
Zoro # G700929417
product price: $94.99
/pk 342, $0.28/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Bag Features Triple System Seal—Features an extended tab, easy grip texture and a double zipper.
- Width 10.56"
- Thickness 1.75 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10.56" |
Height | 10.75" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Bag Features | Triple System Seal—Features an extended tab, easy grip texture and a double zipper. |
Thickness | 1.75 mil |
Color | Clear |
Application | General Purpose |
Closure | Zipper Lock |
Material | Plastic |
Load Capacity | 1 gal |
Features | Long Lasting, Microwave Safe, Zipper Lock, Durable |
Grade | Super Extra Heavy-Duty |
Standards | Kosher Certified |
Capacity | 1 gal |
Description
Sturdy, disposable, easy-to-open, easy-to-fill bags. Unique interlocking zipper seals securely; locks in freshness and protects foods from drying. Designed for space-saving food storage, portion control, food preparations and transportation. Write-on labels for easy identification and date-coding. Dispensing cartons are color-coded for kitchen organization.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Kit, Door Spring Pfc (83698)
- MAXX ICE Controller Display (1854303601)
- DUKES Duke's Shorty Hatch Green Chilies Smoked Sausage 5 oz., PK8 (1580002002)
- CRESTWARE Sheet Pan, 13 in W (SP913P)
- ZIPLOC BAG, SLIDER, GALLON, 68CT PK (SJN316489)
- ZIPLOC Ziploc qt. Freezer Bag, PK228 (00388)
- ZIPLOC Bag Freezer Ziploc 2 Gal (01132)
- ZIPLOC Seal Top Snack Bags, 10 oz, 6.5" x 3.25", Clear, PK1080, 1080PK (315892)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 9.6 x 12.1, Clear, PK228 PK (314467)
- ZIPLOC Slide Seal Reclosable Bag 7-7/16" x 7", 2.6 mil, Clear, Pk38 (314444)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- Ziploc Food Bags