Shop All Food Bags
Ziploc
Double Zipper Freezer Bags, 1gal, 2.7 mil, 10.56 x 10.75, Clear, PK250
Mfr # 682258
Zoro # G100929420
product price: $48.45
/pk 250, $0.19/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Double Zipper
- Bag Material Plastic
- Width 10.56"
- Thickness 2.7 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10.56" |
Height | 10.75" |
Details
Bag Item | Bags |
Bag Features | Double Zipper |
Bag Material | Plastic |
Thickness | 2.7 mil |
Color | Clear |
Application | Food Storage |
Material | Plastic |
Load Capacity | 1 gal |
Closure | Double Zipper Lock |
Capacity | 1 gal |
Description
Don't simply place your food in the freezer—help keep it fresh and avoid waste. These clear freezer bags feature unique interlocking zipper seals that securely lock in freshness. By keeping your food fresh you can reduce waste. Space-saving storage protects foods from drying out and freezer burn. For increased organization, the bags feature write-on labels to help identify and date contents. Kosher certified. Comes in a convenient self-dispensing carton. Disposable for fast, easy clean-up.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Shield, Blade , Easy Tomato Slcr (55462)
- ANVIL AMERICAN Heating Element (XBMA7005)
- ANTHONY INTERNATIONAL Torque Master , Reversible (2-10568-0001)
- VULCAN HART Pilot Grayson 2CH (00-412787-00001)
- ZIPLOC BAG, SLIDER, GALLON, 68CT PK (SJN316489)
- ZIPLOC Bag Storage Ziploc 2 Gallon (01143)
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56x10.75, Clear, PK250 (682257)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 6.97" x 7.7", Clear, PK9 PK (314444)
- ZIPLOC Ziploc gal. Freezer Bag, PK168 (00389)
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 2.6 mil, Clear, Pk28 (314445)
- ZIPLOC Bag Freezer Ziploc 2 Gal (01132)
- Ziploc Food Bags