Shop All Reclosable Bags
Ziploc
Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, PK300
Mfr # 696187
Zoro # G4067793
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.7 mil
- Width 7"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ziploc
- MFR # 696187
- Zoro # G4067793
- UPC # 10019800708730
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 7" |
Details
Thickness | 2.7 mil |
Color | Clear |
Material | Plastic |
Description
Ziploc® Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, 300/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame (79282)
- MASTER CASTER Locking Channel, Wall/Desk, 7/8Hx48L In (00208)
- PENDAFLEX Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- PARTNERS BRAND 4" x 15" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1073)
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63 x 8.5, Clear, PK48 (314469BX)
- ZIPLOC Double Zipper Storage Bags, 1gal, 1.75 mil, 10.56 x 10.75, Clear, PK38 (314470BX)
- ZIPLOC Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6 x 12.1, Clear, PK28 (314445BX)
- ZIPLOC Slider Storage Bags, 1 qt, 5.88" x 7.88", Clear, PK9 (662102)
- ZIPLOC Resealable Sandwich Bags, 1.2 mil, 6.5 x 5.88, Clear, PK40 (315882BX)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 4 mil, Clear, Pk1000 (5CNJ6)
- Ziploc Reclosable Bags