Shop All Protective Floor Coverings
Zip-Up
Floor Board Seaming Tape Dispenser
Mfr # FBTD
Zoro # G304382274
product price: $108.99
/ea
Free Shipping & Returns
$108.99
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
- Brand Zip-Up
- MFR # FBTD
- Zoro # G304382274
- UPC # 744735000453
- Country of Origin China
- Category Protective Floor Coverings
Description
The Floor Board Tape Dispenser is a hand-held applicator for Floor Board Seaming Tape. It makes the job of seaming Floor Protection Board easy and quick. This dispenser works with all grades of tape: Floor Board Tape, Masking Tape, Poly Tape, Aisle Marking Tape and many different types of flooring protection, including Floor Board, Cardboard Sheets, Masonite, Kraft Paper, Poly Sheeting and more. Its strong lightweight design makes it easy to carry and operate. An adjustable unwinding brake makes it easy for the user to work with different kinds of tape. Works with either 3” or 2” wide tape rolls. Maximum tape roll diameter of 6-1/2”
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
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- SPRAYON Electrical Degreaser, 17 Oz Aerosol Can, Liquid, Colorless (SC0848T00)
- CONDOR Sorbents, 41 gal, 30 in x 30 in, Oil, White, Polypropylene (436M88)
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- ZIP-UP Carpet Protection Film, 48 in x 500 ft (CPF48500)
- ZIP-UP Floor Protection Film for Hard Surface, 24 in x 200 ft (FPF24200)
- ZIP-UP 24" Carpet Film Applicator (CFA24)
- ZIP-UP Carpet Protection Film 24" x 50' (CPF2450)
- ZIP-UP Carpet Protection Film, 36 in x 500 ft (CPF36500)
- BEARACADE Film, Self Adhesive, 48Inx200Ft (6CCB48)
- Zip-Up Protective Floor Coverings