Ziotek Inc

Ziotek 131 0936 USB Adapter Type A Male to Type B Female


product price: $21.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • L: 2.0".
  • W: 2.0".
  • H: 2.0".
  • Adapter USB A Plug-USB B Jack.
  • Connector Type: USB.
  • Convert From Connector: USB A.
  • Convert From Positions: 4.
  • Convert From Gender: Plug.
  • Convert To Connector: USB B.
  • Convert To Positions: 4.
  • Convert To Gender: Receptacle.
  • RoHS Compliant: Yes.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.