Shop All Spray Paint
Zinsser
Winter Gray, 12 oz 6 PK
Mfr # 249089
Zoro # G310922549
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Winter Gray
- Net Weight 12 oz
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 249089
- Zoro # G310922549
- UPC # 20066187460
- Country of Origin China
- Category Spray Paint
Details
Color | Winter Gray |
Net Weight | 12 oz |
Color Family | Grays |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 9 Oz Cocoa Brown NOW Enamel Spray Paint (21208)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Clear, 1 gal (245381)
- DEVILBISS Desiccant Air Drying System (DAD-500)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD421)
- ZINSSER Dark Blue, 10 oz 6 PK (55290 830)
- ZINSSER Royal Blue Touch N Tone Spray Paint (55278 830)
- ZINSSER Leather Brown, 10 oz 6 PK (55277-830)
- ZINSSER Acoustical Ceiling Tile Spray Paint, White, Flat, 13 oz (3688)
- ZINSSER White, 12 oz 6 PK (247564)
- ZINSSER Black, 6 PK (7778 830)
- TOUGH COAT ADVANCED Spray Paint (K00909008)
- Zinsser Spray Paint