Shop All Spray Paint
Zinsser
White, Matte, 26 oz
Mfr # 352066
Zoro # G305297782
product price: $19.59
/ea
Sold in multiples of 6 for $117.54
$117.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Matte
- Net Weight 26 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 352066
- Zoro # G305297782
- UPC # 20066452346
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Matte |
Net Weight | 26 oz |
Base Type | oil |
Paint and Primer Surface Material | Interior/Exteriors Surfaces |
Application Method | Spray |
Color Family | Whites |
Sheen | Matte |
Description
Zinsser cover stain turbo white is an interior/exterior primer and sealer spray that will stick to any surface without sanding and can be used under and over oil and latex topcoats. It features an oil-based formula that seals stains from water, smoke, fire, nicotine and tannin bleed. Prime large objects in no time with a powerful spray that provides professional spray equipment results without the cleanup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376886)
- RAINGUARD BRANDS 1 Gal. Kit Garage Floor Urethane Coating + Anti-Slip Low Gloss, Clear (SP-1506)
- SEYMOUR MIDWEST InvertedTip Mrking HiViz Ye 20oz (20-676)
- DEVILBISS Gravity Spray Gun Adapter (DPC-64)
- ZINSSER Dark Bronze, 12 oz 6 PK (7272-830)
- ZINSSER Safety Orange, 15 oz 6 PK (7555-838)
- ZINSSER Spray Paint Red Gloss- (289392)
- ZINSSER Leather Brown, 10 oz 6 PK (55277-830)
- ZINSSER 12 oz 6 PK (239121)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- HOMESTEAD Stained Glass Spray Paint - Cobalt Blue (HO803192)
- Zinsser Spray Paint