Shop All Primers & Sealers
Zinsser
White, Gloss 13 oz
Mfr # 1008
Zoro # G2676737
original price:
$49.25
15% off
new price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Spray Primer
- Size 13 oz.
- Paint Color Family Whites
- Color White
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 1008
- Zoro # G2676737
- UPC # 47719010081
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 13 oz. |
Container Size | 13 oz |
Description
Primer/Sealer Stain Killer, Maximum Dry Film Thickness 2.5 mil, Coating Application Primer/Sealer Stain Killer, Color Family White, Compatible Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood, Sheen Gloss, Resin Type Shellac, Color White, Container Size 13 oz, Coverage Area 100 sq ft/gal, Base Type Solvent, Dry Time 45 min, Use Location Exterior, Interior, Sub Brand Zinsser, Dry Time Tack Free 20 min, Dry Time to Recoat 45 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017)
- PREMIER Radiator 2 in. Medium Stiff Straight Paint Brush (1512500-20)
- GARDNER Gardner 0105-GA Roof Coating, Black, 5 gal (1543424)
- GENERAL FINISHES 1 Gal Clear Exterior 450 Topcoat Water-Based Topcoat, Flat (GXF)
- ZINSSER Bulls Eye Sealcoat U Sanding Sealer Flat Quart (854)
- ZINSSER Bulls Eye Amber Shellac Flat 1 Gallon (701)
- ZINSSER 1 qt. Clear Water Sealer (60004)
- ZINSSER Cover Stain White Primer 5 gal (271450)
- ZINSSER 1 gal. Gray Water Primer (285085)
- ZINSSER Primer Sealer 123 Deep Tint Ga (2031)
- 3M Primer, 0.5 pt, Can (94)
- Zinsser Primers & Sealers