Shop All Spray Paint
Zinsser
White, 12 oz 6 PK
Mfr # 247564
Zoro # G610735986
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 12 oz
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 247564
- Zoro # G610735986
- UPC # 20066175702
- Country of Origin China
- Category Spray Paint
Details
Color | White |
Net Weight | 12 oz |
Color Family | Whites |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Color Pen Set, Water-based, Fiber Tip, 36/ST, Assorted PK (PENS36036)
- WOOSTER 5 Gal Bucket Grid Screen F0001 (0F00010000)
- IDEALFOLD Cheesecloth, Grade 90, 60 yd. L x 36 In. W (BIDF4436360)
- RAE Shark Skin Anti-Slip Paint Additive, 15lb (SHARKBX)
- ZINSSER Spray Paint Red Gloss- (289392)
- ZINSSER Dove Gray, 6 PK (55288 830)
- ZINSSER 10 Oz Gloss Orange Touch N Tone All-Purpose Spray Paint (55283 830)
- ZINSSER Ivory Bisque, 12 oz 6 PK (249860)
- ZINSSER Primer Gray, 6 PK (55279 830)
- ZINSSER Safety Yellow, 15 oz 6 PK (7543-838)
- RUST-OLEUM Aged Gray, Matte, 30 oz (285143)
- Zinsser Spray Paint