Shop All Wallpaper Tools
Zinsser
Wallpaper Stripper, Spray Bottle, 32 oz
Mfr # 249055
Zoro # G408363575
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Wallpaper Stripper
- Application Removes Wallpaper
- Color Clear
- Base Type Water
- VOC Content 109 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 249055
- Zoro # G408363575
- UPC # 20066187149
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Size | 32 Oz |
Container Size | 32 oz |
Description
Wallpaper Stripper, Materials Removed Adhesives, Wallpaper, Remover Type Wallpaper Stripper, Contains Propylene Glycol, Base Type Water, Product Form Liquid, Strength Extra-Strength, Container Size 32 oz, Cure Time Not Applicable, Includes Not Applicable, Application Removes Wallpaper, For Use On Wallpaper, Use Location Not Applicable, Odorless No, VOC Content Weight Percentage Not Applicable, Container Type Spray Bottle, Application Method Sponge, Biodegradable Yes, Color Clear
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 12PT DK Walnut Finish (227164444)
- BINKS Pressure Tank, 2.8 Gal (83C-221)
- DEVILBISS DeKups Adaer for SATA QCC Full Size (803850)
- WARNER 5‐Gallon Metal Paint Grid (11085)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (249054)
- ZINSSER Al Purp Adhsv Srgrp 8Oz (62008)
- ZINSSER Wallpaper Removal Scoring Tool, 6 in L (2966)
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2401)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2481)
- DIF Walpaper Strp Gel 1Gal (2431)
- Zinsser Wallpaper Tools