Shop All Wallpaper Tools
Zinsser
Wallpaper Stripper, Spray Bottle, 32 oz
Mfr # 2468
Zoro # G608363573
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 Oz
- VOC Content 0 g/L
- Application Removes Wallpaper
- Application Method Spray
- Sub-Category Wallpaper Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 2468
- Zoro # G608363573
- UPC # 47719024668
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Size | 32 Oz |
Container Size | 32 oz |
Details
Item | Wallpaper Stripper |
VOC Content | 0 g/L |
Application | Removes Wallpaper |
Application Method | Spray |
Sub-Category | Wallpaper Stripper |
Base Type | Water |
Features | Long Lasting Open Time for Effective Soaking, Low Odor, Non-Drip, Gel Clings and Stays Wet, Powerful Enzyme Formula Great for Hard to Remove Wallpapers and Adhesives |
Contains | Acrylic Polymer, Disodium Ethylenediaminetetraacetate |
Scent | Solvent Like |
Flammability | Flammable |
VOC Compliant | Yes |
Product Form | Gel |
Series | DIF(R) |
Odorless | No |
Remover Type | Wallpaper Stripper |
Container Type | Spray Bottle |
Rinse Required | Yes |
Standards | EPA Sec 311 and 312 |
Materials Removed | Adhesives, Wallpaper |
Strength | Premium |
For Use On | Wallpaper |
Description
Wallpaper Stripper, Materials Removed Adhesives, Wallpaper, Remover Type Wallpaper Stripper, Contains Acrylic Polymer, Disodium Ethylenediaminetetraacetate, Base Type Water, Product Form Gel, Container Size 32 oz, Cure Time Not Applicable, Includes Not Applicable, Application Removes Wallpaper, For Use On Wallpaper, Use Location Not Applicable, Odorless No, VOC Content Weight Percentage Not Applicable, Container Type Spray Bottle, Application Method Brush, Roll
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, Gloss, 1 gal (6010)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (1627838)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- PENOFIN 1 Gal Matte Ipe Architectural Grade Transparent Hardwood Coating (FAHIMGA)
- ZINSSER 32 Oz DIF Wallpaper Stripper Gel (02468)
- ZINSSER Wallpaper Remover/ Replacement Blades (2988)
- ZINSSER Wallpaper Removal Scoring Tool, 6 in L (2966)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2401)
- ZINSSER ROLLER SEAM 1"" (98005)
- ZINSSER Liquid Wallpaper Stripper, 22 oz. (2422)
- ROMAN DECORATING Adhsive Wallcvr Vinyl5Gl (11905)
- Zinsser Wallpaper Tools