Shop All Wallpaper Tools
Zinsser
Wallpaper Stripper, Liquid, Jug, 1 gal
Mfr # 249054
Zoro # G208363577
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Water
- VOC Content 109 g/L
- Color Clear
- Sub-Category Wallpaper Stripper
- Application Method Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 249054
- Zoro # G208363577
- UPC # 20066187132
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Wallpaper Stripper, Materials Removed Adhesives, Wallpaper, Remover Type Wallpaper Stripper, Contains Propylene Glycol, Base Type Water, Product Form Liquid, Strength Extra-Strength, Container Size 1 gal, Cure Time Not Applicable, Includes Not Applicable, Application Removes Wallpaper, For Use On Wallpaper, Use Location Not Applicable, Odorless No, VOC Content Weight Percentage Not Applicable, Container Type Jug, Application Method Sponge, Biodegradable Yes, Color Clear
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cup and Collar, Large, PK4 (16023)
- SUNNYSIDE Pure Gum Turpentine, 1 qt., PK6 (87032S)
- PAINTLINE PaintLine PSDR Bases (Set of 4), 4PK (PSDR.A)
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Gloss (248284)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- ZINSSER Wallpaper Seam Roller, 8 in L, 1 in W (98005)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (2468)
- ZINSSER Wallpaper Removal Scoring Tool, 4 in L (2976)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2481)
- ZINSSER Al Purp Adhsv Srgrp 8Oz (62008)
- ZORO SELECT Wallpaper Seam Roller (2FDJ6)
- Zinsser Wallpaper Tools