Shop All Wallpaper Tools
Zinsser
Wallpaper Stripper, Gel, Jug, 1 gal
Mfr # 2431
Zoro # G708363572
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Wallpaper Stripper
- Base Type Water
- VOC Content 0 g/L
- Application Method Brush, Roll
- Application Removes Wallpaper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 2431
- Zoro # G708363572
- UPC # 47719024316
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Container Size | 1 gal |
Details
Item | Wallpaper Stripper |
Sub-Category | Wallpaper Stripper |
Base Type | Water |
VOC Content | 0 g/L |
Application Method | Brush, Roll |
Application | Removes Wallpaper |
Standards | EPA Sec 311 and 312 |
Odorless | No |
Flammability | Flammable |
Product Form | Gel |
Series | DIF(R) |
Contains | Acrylic Polymer, Disodium Ethylenediaminetetraacetate |
Features | Long Lasting Open Time for Effective Soaking, Low Odor, Non-Drip, Gel Clings and Stays Wet, Powerful Enzyme Formula Great for Hard to Remove Wallpapers and Adhesives |
Rinse Required | Yes |
Scent | Solvent Like |
VOC Compliant | Yes |
Remover Type | Wallpaper Stripper |
Strength | Premium |
Materials Removed | Adhesives, Wallpaper |
For Use On | Wallpaper |
Container Type | Jug |
Description
Wallpaper Stripper, Materials Removed Adhesives, Wallpaper, Remover Type Wallpaper Stripper, Contains Acrylic Polymer, Disodium Ethylenediaminetetraacetate, Base Type Water, Product Form Gel, Container Size 1 gal, Cure Time Not Applicable, Includes Not Applicable, Application Removes Wallpaper, For Use On Wallpaper, Use Location Not Applicable, Odorless No, VOC Content Weight Percentage Not Applicable, Container Type Jug, Application Method Brush, Roll
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (53841)
- WORK TOOLS 1-1/2" Angle Sash Paint Brush (21015)
- PENOFIN Semi-Transparent Sable Oil-Based Penetrating Wood Stain 1 gal (F3ESAGA)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (2468)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (249054)
- ZINSSER Wallpaper Removal Scoring Tool, 4 in L (2976)
- ZINSSER Wallpaper Remover and Scraper, 6 in L (2986)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- ZINSSER Wallpaper Paste Brush, 6 in L, 2 in W (97501)
- DENDESIGNS 33210 Wallpaper Scoring Tool (DE3002009)
- Zinsser Wallpaper Tools