Shop All Wallpaper Tools
Zinsser
Wallpaper Smoothing Tool, 8" L, Blue Green
Mfr # 95012
Zoro # G208330531
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 8 in
- Includes Wallpaper Smoothing Tool
- Color Blue/Green
- Product Type Flexible Smoothing Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 95012
- Zoro # G208330531
- UPC # 47719950127
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Length | 8 in |
Width | 8 in |
Details
Item | Wallpaper Smoothing Tool |
Includes | Wallpaper Smoothing Tool |
Color | Blue/Green |
Product Type | Flexible Smoothing Tool |
Description
Wallpaper Smoothing Tool, Product Type Flexible Smoothing Tool, Length 8 in, Width 8 in, Blade Material Not Applicable, Includes Wallpaper Smoothing Tool, Color Blue/Green, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal (9144402-4430)
- MIDWEST RAKE 9" Paint Roller Cover, Polymer (48015)
- GRACO Manifold Filter, 60 Mesh, Long, Black (244067)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- ZINSSER Wallpaper Seam Roller, 8 in L, 1 in W (98005)
- ZINSSER DIF 1-Head Scoring Tool For Wallpaper Removal (02966)
- ZINSSER Wallpaper Scraper/ Replacement Blades (98015)
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2481)
- ZINSSER DIF PaperScraper Wallpaper Remover & Scraper (02986)
- ZINSSER Wallpaper Sponge, 7 in L, 7 in W (287514)
- Zinsser Wallpaper Tools