Shop All Wallpaper Tools
Zinsser
Wallpaper Scraper Tool, 14 in L, 4 in W
Mfr # 98014
Zoro # G108330532
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 4 in
- Number of Pieces 1
- Includes Scraper Tool
- Material Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 98014
- Zoro # G108330532
- UPC # 47719980148
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Length | 14 in |
Width | 4 in |
Details
Item | Wallpaper Scraper Tool |
Number of Pieces | 1 |
Includes | Scraper Tool |
Material | Blade |
Product Type | Multi-Purpose Scraper Tool |
Description
Wallpaper Scraper Tool, Product Type Multi-Purpose Scraper Tool, Length 14 in, Width 4 in, Handle Material Not Applicable, Number of Pieces 1, Includes Scraper Tool, Material Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY FIRST DE1604 12 oz Engine Enamel Paint; Universal Gold (SA325385)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9125402-4432)
- MOTHERS 1024 24 oz CMX Ceramic Spray Coating (MO324336)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- ZINSSER Wallpaper Remover and Scraper, 6 in L (2986)
- ZINSSER DIF 1-Head Scoring Tool For Wallpaper Removal (02966)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (2468)
- ZINSSER DIF PaperScraper Wallpaper Remover & Scraper (02986)
- ZINSSER 8 in. W Green Plastic Wallcovering Smoothing Tool (95012)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2401)
- NUWALLPAPER Groovy Garden Navy Peel & Stick Wallpaper (NU3038)
- Zinsser Wallpaper Tools