Shop All Wallpaper Tools
Zinsser
Wallpaper Remover and Scraper, 6 in L
Mfr # 2986
Zoro # G008330533
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 11 in
- Number of Pieces 1
- Includes Wallpaper Remover and Scraper
- Material Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 2986
- Zoro # G008330533
- UPC # 47719029861
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Length | 6 in |
Width | 11 in |
Details
Item | Wallpaper Remover and Scraper |
Number of Pieces | 1 |
Includes | Wallpaper Remover and Scraper |
Material | Blade |
Product Type | Paper Scraper |
Description
Wallpaper Remover and Scraper, Product Type Paper Scraper, Length 6 in, Width 11 in, Handle Material Not Applicable, Number of Pieces 1, Includes Wallpaper Remover and Scraper, Material Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 1 gal. Gray Solvent Primer (K11001802-16)
- GENERAL FINISHES 1 Qt Bordeaux Enduro RTM Water-Based Wood Stain (QBD)
- PURDY Mini Paint Roller Frame, 12 In (14A770014)
- SEYMOUR MIDWEST 20 Oz Fluorescent Red-Orange Stripe Inverted Marking Paint Water-Based (20-658)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2401)
- ZINSSER Liquid Wallpaper Stripper, 22 oz. (2422)
- ZINSSER Wallpaper Smoothing Tool, 8" L, Blue Green (95012)
- ZINSSER Wallpaper Seam Roller, 8 in L, 1 in W (98005)
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- KRUD KUTTER Krud Kutter GO012 Gloss Off Prepaint Surface Preparation - 1 Gallon (618818401560)
- Zinsser Wallpaper Tools