Shop All Wallpaper Tools
Zinsser
Wallpaper Removal Scoring Tool, 6 in L
Mfr # 2966
Zoro # G908330527
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 8 in
- Number of Pieces 1
- Includes Scoring Tool
- Material Scoring Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 2966
- Zoro # G908330527
- UPC # 47719029663
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Length | 6 in |
Width | 8 in |
Details
Item | Wallpaper Removal Scoring Tool |
Number of Pieces | 1 |
Includes | Scoring Tool |
Material | Scoring Wheels |
Product Type | Scoring Tool |
Description
Wallpaper Removal Scoring Tool, Product Type Scoring Tool, Length 6 in, Width 8 in, Handle Material Not Applicable, Number of Pieces 1, Includes Scoring Tool, Material Scoring Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Replacement Atomizer Valve (0525118)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (Old Caterpillar), 1 gal (245500)
- GRACO 100 Mesh Graco Long Vertical 100 Mesh Manifold Filter (244068)
- KRYLON Glow-in-the-Dark Spray Paint, White, Gloss, 6 oz (K03152007)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (2481)
- ZINSSER Wallpaper Removal Scoring Tool, 4 in L (2976)
- ZINSSER Wallpaper Tray (98030)
- ZINSSER Wallpaper Sponge, 7 in L, 7 in W (287514)
- ZINSSER Wallpaper Stripper, Liquid, Jug, 1 gal (249054)
- ZINSSER BRUSH WLPPR PASTE 6"" (97501)
- ZORO SELECT Paste Brush, Wood, Fill Type Tampico (2FDJ7)
- Zinsser Wallpaper Tools