Shop All Wallpaper Tools
Zinsser
Wallpaper Removal Scoring Tool, 4 in L
Mfr # 2976
Zoro # G308330530
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 9 in
- Number of Pieces 1
- Includes Scoring Tool
- Material Scoring Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 2976
- Zoro # G308330530
- UPC # 47719029762
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Length | 4 in |
Width | 9 in |
Details
Item | Wallpaper Removal Scoring Tool |
Number of Pieces | 1 |
Includes | Scoring Tool |
Material | Scoring Heads |
Product Type | Wallpaper Removal Scoring Tool |
Description
Wallpaper Removal Scoring Tool, Product Type Wallpaper Removal Scoring Tool, Length 4 in, Width 9 in, Handle Material Not Applicable, Number of Pieces 1, Includes Scoring Tool, Material Scoring Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- WOOSTER 2" Varnish Paint Brush, Micro Tip Bristle, Wood Handle, 1 (4233-2)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R564-9)
- RICHARD Roller Cage Frame, 9"X1/4" (92001-US)
- ZINSSER Wallpaper Paste Brush, 6 in L, 2 in W (97501)
- ZINSSER Wallpaper Sponge, 7 in L, 7 in W (287514)
- ZINSSER DIF 1-Head Scoring Tool For Wallpaper Removal (02966)
- ZINSSER Al Purp Adhsv Srgrp 8Oz (62008)
- ZINSSER BRUSH WLPPR PASTE 6"" (97501)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- ALLWAY 8 In. Plastic Smoothing Tool (WT)
- Zinsser Wallpaper Tools