Shop All Wallpaper Tools
Zinsser
Wallpaper Paste Brush, 6 in L, 2 in W
Mfr # 97501
Zoro # G908330534
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Product Type Wallcovering Paste Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zinsser
- MFR # 97501
- Zoro # G908330534
- UPC # 47719975014
- Country of Origin United States
- Category Wallpaper Tools
Dimensions
Length | 6 in |
Details
Item | Wallpaper Paste Brush |
Product Type | Wallcovering Paste Brush |
Description
Wallpaper Paste Brush, Product Type Wallcovering Paste Brush, Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Old Masters 1113489 1 gal Ascend Exterior Water-Based Finish - Matte (1113489)
- RUST-OLEUM 6500 Epoxy Floor Coating Activator, 49oz. (S6501410)
- DEFT Semi-Gloss Quart 100 Sq. Ft./Qt. Lacquer (DFT011/04)
- MIDWEST RAKE Stub Roller, 24" L, Alum Frame, with Handle, Stub Roller, 24" Rollers (59774)
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (2468)
- ZINSSER Al Purp Adhsv Srgrp 8Oz (62008)
- ZINSSER Wallpaper Stripper, Gel, Jug, 1 gal (2431)
- ZINSSER Liquid Wallpaper Stripper, 22 oz. (2422)
- ZINSSER Wallpaper Scraper/ Replacement Blades (98015)
- PAPER SCRAPER Scrapr Wallpapr Removr (2986)
- Zinsser Wallpaper Tools