Shop All Spray Primer
Zinsser
Be 1-2-3 Turbo White, Flat Finish, 26 oz.
Mfr # 343746
Zoro # G8609649
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Paint and Primer Finish Flat
- Net Weight 26 oz.
- Coverage 20 to 24 sq ft
- Dry Time 10 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zinsser
- MFR # 343746
- Zoro # G8609649
- UPC # 20066435769
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 26 Oz |
Container Size | 26 oz |
Description
Spray Primer, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Primer, Color Family White, Compatible Surface Material Concrete, Drywall, Plaster, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd, Color White, Container Size 26 oz, Coverage Area 20 to 24 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Bulls Eye 1-2-3, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-TINT II 16 Oz 830-5515 Phthalo Green Cal-Tint II Universal Colorant (830-5515)
- READY SEAL Stain/Slr Ext Wd Mhgony Can 1G (130)
- SEYMOUR MIDWEST 20 Oz White Stripe Traffic Marker (20-642)
- PRESTA Hydro Protek Ceramic Coating - 22oz Spray (169622)
- ZINSSER Spray Primer, Be 1-2-3 Turbo Gray, Flat Finish, 26 oz. (343748)
- ZINSSER Spray Primer, White, Flat Finish, 13 oz (287512)
- ZINSSER Bulls Eye 1-2-3 13 Oz. Primer Spray, White (2008)
- ZINSSER 03958 13OZ BULLS EYE ODORLESS SPRAY (03959)
- ZINSSER Spray Primer, Bright White, Flat Finish, 13 oz (3959)
- ZINSSER Spray Primer, White, 16 oz (3609)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- Zinsser Spray Primer