Zinsser

Shellac, 1 gal., 310 sq. ft. (Discontinued)


This Product is Discontinued
Shop for all Interior Stains & Finishes

Key Features

  • Color Clear
  • Finish Gloss
  • Size 1 gal
  • Resin Type Shellac
  • Coverage 310 sq ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Shellac, VOC Content Less Than 625 g/L, Size 1 gal, Clear, Coverage 310 sq ft, Dry Time 24 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Ceramic Tile, Crafts, Drywall, Furniture, Glass, Masonry, Metal, Plaster, Wood, Standards EPA, SARA, TSCA 12(b)

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.